SKU:
ANS9610760D
MPN:
11651080
£16.49
Ex VAT
£19.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
13 gauge seamless knitted gloves, made from Polyethylene high tenacity/Lycra and high performances fibres, using Techcor Knitting Technology.
Features and Benefits
• Excellent comfort and dexterity due to fine, very stretchable stitches
• Palm Fit black polyurethane coating hides soiling, improving product lifespan
• Elasticated knit wirst for a snug comfortable fit
Typical Applications
• Cutting glasses, sheets, panels
• Final assembly
• Handling materials with sharp or rough edges
• Machinery and equipment
• Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 0076490463465 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Polyethylene |
MFR Part No. | 11-651 |
Series | 11-651 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |