£104.00
Ex VAT
£124.80
Inc VAT
6 Variations Available
Product Details
Product Specification
A needlestick resistant glove tested using actual 25 gauge needles against ANSI/ISEA 105 standard. It also features a back-of-hand knuckle padding, an elasticated cuff with a hook and loop closure for a secure fit, a Silicone pattern palm grip for enhanced durability and a form-fitting design for increased comfort.
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Black |
EAN | 8157330107960 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 4041 |
Size | 2XL |
UNSPSC Code | 46181536 |