£84.99
Ex VAT
£101.99
Inc VAT
7 Variations Available
Product Details
Product Specification
This lightweight Needlestick resistant glove is recommended for use as an under-glove with the appropriate top glove combination.
Tested using 25 gauge needles against ANSI/ISEA 105 standard.
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Black |
EAN | 8157330108264 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 3 |
EN388 Tear | 3 |
MFR Part No. | 6044 |
Size | S |
UNSPSC Code | 46181536 |