SKU:
ANS9614938E
MPN:
72400070
£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These seamless 10 gauge gloves offer wearers optimal durability and cut protection.
Features and Benefits
• Latex-free meaning there is no risk of Type 1 allergies
• Ambidextrous design resulting in versatility and ease of use
• Machine washable improving glove life, no shrinkage even after multiple high temperature washes
• Offers high levels of cut protection with no compromise on comfort and flexibility
Typical Applications
• De-feathering and skinning
• Slicing and cutting
• Steaming, frying and roasting
• Marinating
• Equipment maintenance and repair
• Storing and transportation
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Fibreglass HPPE Lycra® Polyester Stainless Steel |
MFR Part No. | 72-400 |
Series | 72-400 Versatouch |
Size | 7 |
UNSPSC Code | 46181536 |