The ideal choice in hand protection when handling sharp material, the ActivArmr® 80-600 glove delivers excellent cut resistance and mechanical performance. Constructed from Kevlar® knitted liner and coated with natural rubber, these gloves handle abrasions, tears, and punctures with ease.
Features and Benefits
• Available in a wide choice of sizes
• Contains natural rubber proteins to protect against abrasion, tearing and punctures
• Delivers an excellent grip in both wet and dry conditions
• Silicone-free and suitable for use in painting and finishing industries
• Elasticated knit-wrist gives a secure fit and protects hands against dirt and debris
Typical Applications
• Forging operations
• Metal fabrication
Standards
• CE Category II
• EN388 3.4.4.4.C.
• EN407 X.2.X.X.X.X.