£39.49
Ex VAT
£47.39
Inc VAT
5 Variations Available
Product Details
Product Specification
A Needle Resistant Arm Guard which has a high level of cut-resistance. it features lightweight sleeves that won't fall down when you're working.
Tested using 25 gauge needles (modified ASTM 1342-05 test).
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Black |
EAN | 8157330120044 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 1 |
MFR Part No. | AG8TW |
Size | S |
UNSPSC Code | 46181536 |