£67.99
Ex VAT
£81.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Made from cut-resistance material that will protect you from wires, metal, wood, and glass from wrist to bicep. It's a lightweight design, neoprene thumb loop and sleeve clip will keep the sleeve from falling down when working.
Attribute | Value |
---|---|
Brand | Hexarmor |
Colour | Grey/Yellow |
EAN | 8157330121102 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | AS019S |
Size | 2XL |
UNSPSC Code | 46181536 |