SKU:
GLB9611318E
MPN:
BMG00733FF
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, supple and durable medium cut resistant gloves are ideal for handling sharp objects. Their flexible yet durable PU palm provides good abrasion resistance with a reinforced thumb crotch for added protection. The breathable back helps wick away sweat and moisture for a comfortable feel.
Features and Benefits
• Lightweight liner Constructed from 13 gauge HPPE, Glass Fibre and Nylon and providing good tear and cut protection
• Enhances wearer comfort thanks to flexible, close-fitting design and breathable back
• Elasticated wrist and reinforced thumb crotch add further protection
• Durable PU palm coating for good abrasion protection
Typical Applications
• Handling sharp parts in dry or greasy conditions
• Automotive
• Construction
• Engineering
• Logistics
• Metals
• Waste management
• Glass handling
• Injection moulding
• Metal fabrication
• Waste management
Standards
• EN 388:2016 4.X.4.3.C
Notes
• Available in sizes XS-XL
Attribute | Value |
---|---|
Brand | Benchmark |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon |
MFR Part No. | BMG00733FF |
Series | Benchmark BMG733 |
Size | M |
UNSPSC Code | 46181536 |