SKU:
PFT9615060N
MPN:
2332245-09
£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
Dyneema®/lycra® knitted cut protection gloves.
Features and Benefits
• The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity
• The glove offers maximum comfort and added sturdiness and the cool Dyneema® touch gives an added sensation of comfort
• The tight 12 gauge knit gives the glove perfect support, limits the penetration of dirt and offers a good touch
• The glove's ventilated back optimises its breathability
• The white colour enhances the glove's hygiene and cleanliness, whilst the black coating enables work in a slightly soiled environment
Typical Applications
• Automotive
• Aviation
• Building and construction
• Catering
• Energy or electricity
• Glass industry
• Logistics
• Maintenance
• Utilities
• Services
• Transportation
Notes
• Caution! Do not expose this glove to the heat
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | Black Red White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Lycra® |
MFR Part No. | 2332245 |
Series | 2232245 Perfect Cutting Diamond |
Size | 9 |
UNSPSC Code | 46181536 |