noscriptCut Resistant Gloves, PU Coated, Orange/Black | Cromwell Tools

Polyco

Cut Resistant Gloves, PU Coated, Orange/Black

5 Variations

Cut resistant gloves that provide wearers with excellent protection from abrasion and tear hazards. Ideal for both wet and dry environments.

Features and Benefits
• Soft seamless knitted liners with an open back style for comfort and breathability
• Designed to be close fitting to give maximum dexterity
• Elasticated knitted wrists provide a secure fit and keeps hands free from dust and debris

Typical Applications
• Automotive
• Component handling
• General assembly
• Electronics
• Engineering work
• Construction
• Warehouse, transport and logistics

Standards
• EN 388:2003 Rating: 4343
• EN 420:2003