£21.49
Ex VAT
£25.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Impact resilient protective glove with TPR protection zones, cut resistance standard EN 388:2016 giving flexibility comfort and strength.
Features and Benefits
• Multilayered fabric durable on the palm providing robust resistance to abrasion and cuts
• Strong single-piece synthetic leather palm for increased durability and anti-slip grip
• Extremely high cut resistant to protect to: Level F (EN 388:2016)
• Identification tag incorporated into cuff
• Compact and flexible moulded TPR protection zones in key areas of the glove to protect from impact and reduce fatigue on front and back of hands, knuckles, fingers, thumbs
• Anatomical design prevents hand fatigue allowing for longer wear
• Kevlar® stitches on palm for longevity of wear
• Neoprene cuff resistance offering a comfortable secure fit and guard against tears
• Heat Resistance to protect contact heat in conditions reaching up to 250⁰C for various industries
Typical Applications
• Assembly
• Cargo Handling
• Demolition
• Drilling
• Heavy Construction
• Mining Extraction
• Metal Fabrication
• Oil and Gas
• Transportation
Notes
• The responsibility for determining suitability for the intended use is the end user and not the manufacturer
• Recommended Storage: Keep in original packaging, dry conditions between 10°C and 30°C and away from direct light. Do not exceed 40°C
• Maintenance: Thoroughly inspected Gloves before being worn to ensure no damage. Gloves should be disposed of if any damage found
• Cleaning: Wipe with a damp cloth. Ensure gloves are left in uncontaminated environments. Gloves should be cleaned as far as possible if reuse is intended
• The performance once worn may differ from the results
Warnings
• Not recommended for use with liquid chemicals
• Do Not use with a naked flame.
• Entanglement hazard avoid use near moving machinery
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Red |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | SKY923 |
Size | 9 |
UNSPSC Code | 46181536 |