SKU:
PLY9613845L
MPN:
GIOK
£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Add to your high visibility PPE with these cut-resistant gloves from Polyco®. Constructed with a blend of HPPE and glass fibres, these gloves provide a good grip and offer excellent protection against cuts and abrasions in wet and oily environments.
Features and Benefits
• Formulated using SilverClear® technology, a powerful antimicrobial agent that inhibits the growth of bacteria, viruses, and fungus
• Two layers of nitrile deliver excellent grip and abrasion resistance
• Contoured soft seamless design for user comfort
• Elasticated knitted wrist for a secure fit, keeping hands free from dirt and debris
• High visibility yellow/green colour increases visual awareness
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacture and preparation
• Waste management
Standards
• EN388:2016 4.X.4.4.D.
• EN407:2004 X.1.X.X.X.X.
Approvals
• Suitable for food handling
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Yellow |
EAN | 5010699529626 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE |
MFR Part No. | GIOK/11 |
Series | GIOK Grip It Oil C3 |
Size | 11 |
UNSPSC Code | 46181536 |