SKU:
MRG9615893J
MPN:
PURETOUGH P3000 3DO
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Synthetic coated cut protection gloves that are ideal for fine tactile handling. Constructed from high performances and high visible fibres using Techcor Knitting Technology.
Features and Benefits:
•Sensitive grey water based mix synthetic compound palm fit coating
•The coating enhances the gloves with water and oil repellent properties
•Silicone-free and DMF-free, reducing allergy risks
•With 3 opened fingers - middle finger, forefinger and thumb - to enable use of touch screens and better tactility
Typical Applications:
•Mechanical industries
•Food industry
•Handling of sharp components
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Synthetic |
Coating Coverage | Palm-side |
Colour | Grey Yellow |
EAN | 3252449011377 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon Polyester |
MFR Part No. | P3000 3DO |
Series | P3000 3DO Puretough |
Size | 10 |
UNSPSC Code | 46181536 |