SKU:
UVX9613560B
MPN:
6058908
£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For dry and slightly moist areas. Knitted cuff construction, palm and fingertips with polyurethane coating. Dyneema fibre and elastane base glove.
Features and Benefits
• Suitable for intricate tasks due to three fingers being open at the tip
• Enhanced sensitivity and grip due to lightweight PU coating
• HPPE fibre provides good cut protection
• Flexible liner provides wearers with dexterity and a comfortable, stretchy fit
Typical Applications
• Aerospace
• Automotive
• Engineering
• Construction
• Maintenance
• Pharmaceutical
• Electrical
Notes
• EN 388:2003 rating does not apply where the 3 fingers are open
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 4048612035139 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Elastane |
MFR Part No. | 6058908 |
Series | 6613 Unidur |
Size | 8 |
UNSPSC Code | 46181536 |