SKU:
CTL9612506A
MPN:
5200 SML
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These single use nitrile gloves are ideal for medical examination applications.
Features and Benefits
• The purple colour provides quick, visual differentiation from natural latex and other synthetic gloves
• Textured fingertips equip wearers with excellent grip, in both wet and dry conditions
• The beaded cuff and ambidextrous design allow for easy donning
• Provide protection from bacteria, blood-borne viruses and chemicals
Typical Applications
• Medial examinations
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Kimberly Clark Professional |
Colour | Purple |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 5200 SML |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 5200 |
Size | S |
Standards Met | ASTM 6978-05 EN1186 EN374-1:2003 EN455 ISO 16604 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 5mil |
UNSPSC Code | 53103201 |