SKU:
CTL9610021C
MPN:
BNPS70
£529.00
Ex VAT
£634.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Sterile nitrile clean-room gloves that are compatible with Class 10 (ISO 4) environments.
Features and Benefits
• Offer elbow length protection and are resistant to a large amount of chemicals
• Powder free and latex free, reducing allergy risks
Typical Applications
• Life sciences
• Chemical
• Healthcare
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | White |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | BNPS70 |
Pack Quantity | 200 |
Powder Style | Powder Free |
Series | Bio-Clean N-Plus BNPS70 |
Size | 7 |
Standards Met | EN374-1:2003 EN374-2:2003 EN455 |
Sterility | Sterile |
Surface Finish | Textured |
Thickness | 6.7mil |
UNSPSC Code | 53103201 |