SKU:
PLY9613920C
MPN:
GL2002
£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These versatile nitrile gloves provide an effective barrier against oils, acids, and other chemicals in tough environments. Durable and high-density, the Finite® can be used as a single-use heavy-duty glove or a lightweight reusable option.
Features and Benefits
• Unique diamond grip pattern ensures an outstanding grip
• Provides exceptional resistance to tears and punctures
• Extremely soft and flexible for user comfort
• Latex-free and suitable for wearers with sensitive skin
• Powder-free for a reduction in particulate contamination
Typical Applications
• Automotive
• Care homework
• Cleaning & janitorial
• Engineering work
• Laboratory work
• Manufacturing & assembly
• Pharmaceutical duties
Standards
• EN374-3 1.5
• EN374-3
Notes
• Suitable for food handling and processing
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Orange |
EAN | 5010699530790 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | GL2002 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite GL2002 |
Size | M |
Standards Met | EN1186 EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 9.9mil |
UNSPSC Code | 53103201 |