SKU:
PLY9612201C
MPN:
GL201
£13.00
Ex VAT
£15.60
Inc VAT
Product Details
Product Specification
Product Documents
Protect the hands of professionals in automotive, constructive, engineering and manufacturing sectors from oils and substances with the super-strength Finite® disposable nitrile gloves. The gloves are designed with a diamond grip pattern covering the entire face of the glove to offer superior grip compared to the standard nitrile glove, and the hard-duty nitrile formulation guarantees powerful resistance against tears and punctures even in the toughest environments. The Finite® gloves are manufactured to be worn constantly, with no latex proteins for sensitive skin.
Features and Benefits
• Diamond grip pattern offers optimal surface performance and superior grip compared to the standard disposable glove
• Can be used as a light-weight reusable nitrile glove
• Tested to EC1935/2004, appropriate for food contact
• No latex proteins, eliminating reactions and allergies to protein
• Available in sizes small - extra large
Typical Applications
• Suitable for a huge range of labour intensive and demanding environments such as automotive, construction & utility, engineering and manufacturing, food manufacturing and preparation, janitorial and oil and gas
Standards
• Contains accelerators which may cause allergic reactions
• Manufactured in accordance with Personal Protective Equipment (PPE) by the European PPE Regulation (EU) 2016/425
• Product Food Approved to EC1935/2004
• EU Type Examination carried out by SATRA
• Tested to European Standards EN420:2003+A1:2009 & EN ISO 374-1:2016 & EN ISO 374-5:2016
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Orange |
ECLASS Code | 40011201 |
Glove Category | Intermediate Design - Category 2 |
Material | Nitrile |
MFR Part No. | GL201 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite® GL201 |
Size | L |
Standards Met | EN1186 EN374-1:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Textured |
UNSPSC Code | 53103201 |