SKU:
CFT9610376B
MPN:
OCF40NBBK/S
£14.49
Ex VAT
£17.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These nitrile, powder free, single use gloves are supplied in boxes of 100, making them perfect for repetitive usage in numerous industries. They are designed to be ideal for examinations. The beaded cuff and ambidextrous build mean that donning is easy, while the textured fingers ensure that the user has an excellent grip during use.
Features and Benefits
• Textured fingers equip wearers with an excellent grip
• Beaded cuff and ambidextrous construction allow for easy donning
• Boxes of 100
Typical Applications
• Suitable for general purpose use
• Ideal for examinations
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Comfort Rubber Gloves |
Colour | Black |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | OCF40NBBK/S |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | OCF40NBBK |
Size | S |
Standards Met | EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4mil |
UNSPSC Code | 53103201 |