SKU:
AEA9610377E
MPN:
9377B9
£3.31
Ex VAT
£3.79
| Save 12.66%
£3.97
Inc VAT
Product Details
Product Specification
Product Documents
These high quality disposable gloves offer strength and flexibility. They are ideal for examinations, as well as many other tasks. Supplied in a box of 100 with a cobalt blue finish.
Features and Benefits
• Specifically designed to offer increased comfort, sensitivity and flexibility
• Powder free construction allows easy donning
• Latex free reducing the risk of allergies
• Ambidextrous design allows you to quickly put the glove on your desired hand
• Beaded cuff enables the glove to stay on more snugly
Typical Applications
• Examinations
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Aurelia |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 9377B9 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Sonic 100 |
Size | XL |
Standards Met | EN1186 EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.2mil |
UNSPSC Code | 53103201 |