£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
These FFP3 Unvalved masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These Halo FFP3 3 Panel Unvalved Masks protect from dust and mist. A fully adjustable headband and soft nose pad provide a secure and comfortable fit. Individually wrapped to prevent contamination and enable vending.
Features and Benefits
• Adjustable headband for customised fit
• Individually wrapped to prevent contamination and to enable vending
• Pack of 10 masks
Standards
• EN149:2001 +A1:2009 FFP3 NR
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Halo |
Colour | White |
Contaminants Filtered | Fine Dust |
EAN | 8683744425128 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
Pack Quantity | 10 |
UNSPSC Code | 46182005 |
Valved | Unvalved |