£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Experience comfort and protection with Aura™ Particulate Respirators 9300+ Series. Featuring a flat-fold design for easy storage, these FFP2 respirators offer low breathing resistance and a 3-panel design for enhanced facial movement. The embossed upper panel reduces eyewear fogging, while the 3M™ Cool Flow™ Valve provides comfortable breathing. Enjoy the convenience of individually wrapped masks with colour-coded headbands for quick identification. With maximum usage of up to 12 times the TLV, these respirators are perfect for hazardous environments.
Features and Benefits
• Flat-fold design for easy storage
• Low breathing resistance for comfort
• Embossed upper panel reduces eyewear fogging
• 3-panel design enhances facial movement
• 3M™ Cool Flow™ Valve offers comfortable breathing
• Individually wrapped for enhanced hygiene
• Colour-coded headbands for quick identification
• Maximum usage up to 12 times the TLV
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | 7100258909 |
Size | Regular |
Standards Met | CE Approved EN 149:2001+A1:2009 FFP2 NR D |
UNSPSC Code | 46182005 |
Valved | Valved |