SKU:
HNW9585145V
MPN:
1035145-VS
£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
The VeriShield VS110 ear defenders are designed to provide optimum comfort, even when worn for long periods of time.
Features and Benefits
• Designed to fit a wide range of head sizes
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies
• Easy to integrate with other PPE, including Honeywell® hard hats and face shields
Typical Applications
• Building and construction
• General industry
• Maintenance
Standards
• EN 352-1
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351451 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 1035145-VS |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |