SKU:
PLT9588720B
MPN:
7000103987
£17.50
Ex VAT
£21.00
Inc VAT
Product Details
Product Specification
Product Documents
The X Series ear defenders from 3M™ protect users against exposure to potentially hazardous noise levels in busy industrial settings. Lightweight and comfortable, they're available in both headband and helmet mounted versions.
Features and Benefits
• Lightweight design for user comfort
• Twin headband optimises weight distribution for reduced pressure points
• X1P3E is compatible with a wide range of safety helmets
• Soft wide cushions improve wearability and reduces pressure around the ears
• Ring foam technology gives a complete and effective seal
Standards
• EN352-1:2002 [PLT9588720B]
• EN352-3:2002 [PLT9588722D]
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black Green |
EAN | 4046719691982 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 7000103987 |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |