SKU:
PLT9588750P
MPN:
7000103993
£32.00
Ex VAT
£38.40
Inc VAT
Product Details
Product Specification
Product Documents
These modern design ear defenders deliver moderate to high levels of attenuation in noisy working environments. Establishing a comfortable and effective seal over the ears, these ear defenders offer reliable protection and wearability during prolonged use.
Features and Benefits
• Lightweight and comfortable for continuous use
• Headband version is electrically insulated for increased safety
• Soft round padding reduces pressure around the ear area for improved wearability
• Improved attenuation thanks to the damping pads and spacer
• Pads are easy to replace for maintained hygiene
• Helmet mounted version is compatible with a wide range of safety helmets
• Designed with a large cup space to reduce the build-up of heat and moisture
Typical Applications
• Mining and quarrying
• Woodworking
• Manufacturing
• Foundry and steelworks
• Automotive
• Airports
• Construction
• Metal processing
• Printing
Standards
• EN352-1:2002 [PLT9588750P]
• EN352-3:2002 [PLT9588752R]
Notes
• PLT9588750P is electrically insulated (dielectric)
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black Green |
EAN | 4046719695515 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 7000103993 |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181902 |