£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The 3M™ 1110 Earplugs were designed with a tapered design to sit comfortably in users ears, reducing noise by up to 35dB.
Features and Benefits
• Designed for user comfort whilst protecting users ears against noises of up to 37dB.
• Made from soft hypoallergenic foam that soften depending on your body temperature, making it more comfortable for the user
• Features 3M™ E-A-R Fit™ Dual-Ear Validation System for a more tapered design that provided a good fit on a variety of ear canal sizes
Standards
• EN 352-2 approved
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Corded |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7100100638 |
Pack Quantity | 500 Pairs |
Plug Colour | Orange Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Single Number Rating (SNR) | 37dB |
UNSPSC Code | 46181901 |