£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
E-A-RCaps™ semi-aural earplugs seal the entrance to the ear canal to protect against noise levels. Ideal for those who dislike inserting earplugs, these pods can be worn with the band behind the neck or under the chin. Particularly effective against intermittent noise, these earplugs deliver a choice to staff who are exposed to moderate noise levels in the workplace.
Features and Benefits
• Round shaped pods sit at the entrance of the ear for improved wearability
• Use of the band eliminates the need to handle the pod for improved hygiene
• Can be stored around the neck to prevent loss
• Washable with mild detergent for increased product life
• Pods are easy to replace
Typical Applications
• Automotive
• Chemical manufacture
• Industrial settings
• Woodworking
• Pharmaceutical industry
• Textile manufacture
Standards
• EN352-2:1993
Notes
• Replacement caps available
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Banded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000089405 |
Pack Quantity | 1 Pair |
Plug Colour | Yellow |
Plug Material | Polyurethane |
Plug Shape | Pod |
Series | E-A-RCaps™ |
Single Number Rating (SNR) | 23dB |
Standards Met | BS EN 352-2:1993 BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |