SKU:
HWT9589269F
MPN:
50129775-001
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
The Bilsom 303S disposable earplugs are designed for personal comfort and performance. Ideal for workers who need to block out loud noise.
Features:
-400 pairs of uncorded ear plugs in each refill canister
-Provide long wear-time comfort
-Small size
-Compatible with HL400 dispensers
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 50129775-001 |
Pack Quantity | 400 Pairs |
Plug Colour | White Yellow |
Plug Material | PU |
Plug Shape | Bullet |
Series | HL400 |
Single Number Rating (SNR) | 33dB |
Standards Met | ISO 9001 / 2000 |
UNSPSC Code | 46181901 |