SKU:
HWT9583383C
MPN:
3301183
£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For effective protection against intermittent noise, these earplugs offer a reliable and comfortable solution. Their semi-aural fit allows the ergonomically shaped pods to rest outside of the ear canal, while the Honeywell® patented band design ensures that the ear pods are never allowed to rest on potentially contaminated surfaces when out of use.
Features and Benefits
• Washable earplugs for a sustainable and hygienic solution
• Versatile band can be worn in any comfortable position that suits
• Lightweight and compact for prolonged use
Typical Applications
• Industry
• Manufacturing
• Army-defence
• Offshore
• Transport
• Utilities
• ATEX environments
Standards
• EC Category 2 PPE
• ISO 9001 / 2000
Notes
• Non-detectable
• Reuseable
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Replacement Pods |
Detectability | Not Detectable |
EAN | 0033552005513 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 3301183 |
Pack Quantity | 1 Pair |
Plug Colour | Orange |
Plug Shape | Pod |
Series | QB3 Hyg |
Single Number Rating (SNR) | 23dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |