SKU:
EAR9586320P
MPN:
7000038200
£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Product Documents
The Tracer™ 20 pre-moulded earplugs are ideal protection against hazardous levels of noise. Metal detectable and with an easy to see vinyl cord, these earplugs are used widely in the food and pharmaceutical industry.
Features and Benefits
• Tri-flange design for an effective and comfortable seal
• Long insertion stem for easy fitting and removal
• Soft and durable for user comfort
• Washable using a mild detergent
• Supplied with a resealable pack for hygiene and transport
• Reduces noise levels up to 29 dB SNR in accordance with EN 352-2:2020
Standards
• EN352-2:1993
Notes
• 2mm steel ball bearing in both the ear tip and cord
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4046719661640 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000038200 |
Pack Quantity | 50 Pairs |
Plug Colour | Blue |
Plug Material | Silicone |
Plug Shape | Triple Flange |
Series | Tracer™ |
Single Number Rating (SNR) | 32dB |
Standards Met | BS EN 352-2:1993 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |