SKU:
UVX9582480D
MPN:
2124001
£54.99
Ex VAT
£65.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These innovative earplugs adapt perfectly to the shape of the ear and feature a revolutionary design which imitates the anatomy of each ear. This noticeably reduces the pressure in the ear canal, even when worn for longer periods. PVC-free with an adjustable cord. Environmentally friendly and cost-effective. Individually wrapped plugs.
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4031101499253 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2124001 |
Pack Quantity | 50 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | Xact Fit |
Single Number Rating (SNR) | 26dB |
Standards Met | BS EN 352-2:2002 |
UNSPSC Code | 46181901 |