SKU:
SSF9612500K
MPN:
9612500K
£1.30
Ex VAT
£1.56
Inc VAT
Product Details
Product Specification
These good quality rigger gloves are an excellent choice for minimal risk applications including general handling. The chrome leather palms are extended over the entire thumb to protect against minor abrasion injuries, like scratches and blisters.
Features and Benefits
• Breathable cotton back keeps hands comfortable during prolonged wear
• Knitwrist cuff style for maximum comfort
• Chrome leather coating covers the entire thumb for added protection on this vulnerable wear point
Standards
• CE Category I
• EN 420:2003
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Leather |
Colour | White |
EAN | 5036140396432 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |