SKU:
CSP9613752P
MPN:
N/A
£0.32
Ex VAT
£0.38
Inc VAT
Product Details
Product Specification
Interlocked Poly/Cotton (52/48%) sewn wrist white gloves.
Features and Benefits:
•Can be used for handling intricate small objects or as a lightweight and breathable liner
•Fourchette style fingers and inset thumb provide increased comfort and enhanced fit
Typical Applications:
•Handling
Notes:
•Available as Men's size 10 or Women's Size 8
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coating | Uncoated |
Colour | White |
Liner Material | Cotton Polyester |
Size | 8 |
UNSPSC Code | 46181504 |