£2.40
Ex VAT
£2.88
Inc VAT
Product Details
Product Specification
Product Documents
For basic hand protection, these Rigger Gloves from Sitesafe® are a durable and comfortable solution. Used widely in a range of industries and situations, they offer good protection during handling and other low-risk tasks.
Features and Benefits
• Additional PVC dots on the palms for improved grip
• Extended 2inch loose safety cuff for arterial protection and comfort
• Knuckle guards for added protection
• Elasticated back for a secure fit
Standards
• EN420:2003
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Leather |
Colour | Blue Grey |
EAN | 5036140396487 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |