noscriptSitesafe STANDARD LEATHER RIGGER GLOVESWITH MAXGRIP PVC DOTS GREY (SIZE-8) 3170DPDT-8 | Cromwell Tools

Sitesafe

STANDARD LEATHER RIGGER GLOVESWITH MAXGRIP PVC DOTS GREY (SIZE-8)

SKU:

SSF9618223J

MPN:

3170DPDT-8

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    For basic hand protection, these Rigger Gloves from Sitesafe® are a durable and comfortable solution. Used widely in a range of industries and situations, they offer good protection during handling and other low-risk tasks.


    Features and Benefits
    • Additional PVC dots on the palms for improved grip
    • Extended 2inch loose safety cuff for arterial protection and comfort
    • Knuckle guards for added protection
    • Elasticated back for a secure fit


    Standards
    • EN420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    Blue Grey

    Liner Material

    Cotton

    Size

    8

    UNSPSC Code

    46181504