£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Shield® Hand-Sealed Polythene Oversleeves from Polyco® are ideal for hygiene and comfort in a diverse range of applications. Crafted with hand-sealed polythene in white and blue variants, they ensure a secure barrier, elevating safety standards without hindering flexibility.
Features and Benefits
• Latex-free for allergy-sensitive individuals
• No elastic ties on bundles, adhering to food safety regulations
• One size fits all for universal convenience
Typical Applications
• Food handling
• Janitorial
• Medical
• Waste management
• Local authority
Standards
• PPE CAT I
Attribute | Value |
---|---|
Brand | Polyco |
Colour | White |
Cuff Style | Elastic |
MFR Part No. | DA01 |
Overall Length | 500mm |
Series | Shield® |
Sleeve Material | Polythene |
UNSPSC Code | 46181516 |