£389.79
Ex VAT
£467.75
Inc VAT
Product Details
Product Specification
Product Documents
IGNITE PROTON Wind Steel is a fully equipped full body fall arrest harness designed for climbing protection, work positioning and fall arresting. This harness has a synthetic sliding plate which has been specially developed for the wind energy industry and many other areas when top performance in functionality and safety are required.
Features and Benefits
• Padded legs and shoulders which can be laundered or replaced and offer wearer comfort
• Thermo-shaped hip padding distributes weight evenly
• Synthetic plate which protects the harness from wear and tear on the outside
• Construction is well-designed which allows the fall-arrest attachment point to be positioned perfectly for the user
• Steel attachment points which compatible with HACA gated fall-arrest Sliders
• Colour code attachment and quick buckle design for easy fitting and removal
• Pre-formed tool eyelets and gear loops for different kinds of use making this harness a complete system
Standards
• EN 358:2018
• EN 361:2002
• ANSI Z359.11:2014
• MEETS CSA Z259.10:2012
Warnings
Only to be used by competent persons
Notes
Suitable for use with Fall arrest devices and systems complying to the relevant standards such as but not limited to EN 360, 358 354 355 353-1 353-2
Attribute | Value |
---|---|
Body Belt | Yes |
Brand | Skylotec |
ECLASS Code | 40020102 |
MFR Part No. | G-1132-WS-ST-M/XXL |
Series | IGNITE PROTON WIND STEEL |
Size | 2XL L M XL |
UNSPSC Code | 46182306 |