£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
These vest-style sleek and modern general harnesses offer wearers reliable protection, comfort and convenience when working at height. Suitable industries for use include automotive, construction, general industry, general manufacturing, metal fabrication, mining and transportation.
Features and Benefits
• Pass through buckles
• Rear fall arrest D-ring
• 1x sternal fall arrest D-ring
• Constructed from stain and water resistant webbing
• Auto-resetting lanyard keeper allows easy parking and release of snap hooks and carabiners
• Impact indicators allows the harness to be easily inspected for damage
• Anchorage points are clear and easily identified
Attribute | Value |
---|---|
Body Belt | No |
Brand | 3M |
EAN | 3660570051948 |
ECLASS Code | 40020102 |
Harness Points | 2 |
Maximum User Weight | 140kg |
MFR Part No. | 1161610 |
Series | Protecta® Standard |
Size | M/L |
UNSPSC Code | 46182306 |