SKU:
MMM9676007J
MPN:
1161628
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
These comfort belt style 4-point arrest harnesses from 3M™ keep wearers safe and secure when working at height. The safe and conveniently placed front D-ring helps you stay balanced and centred and a robust and durable belt provides easy tool-bag carrying. Suitable industries for use include automotive, construction, general industry, general manufacturing, metal fabrication, mining and transportation.
Features and benefits
-Pass through buckles
-Rear fall arrest D-ring
-1x sternal fall arrest D-ring
-2x work positioning D-rings
-Comfort belt
-Robust hip pad
-Constructed from stain and water resistant webbing
-Auto-resetting lanyard keeper allows easy parking and release of snap hooks and carabiners
-Impact indicators allows the harness to be easily inspected for damage
-Anchorage points are clear and easily identified
-Covered identification labels help protect important information for the life of the harness
Attribute | Value |
---|---|
Body Belt | Yes |
Brand | 3M |
EAN | 3660570052129 |
ECLASS Code | 40020102 |
Harness Points | 4 |
Maximum User Weight | 140kg |
MFR Part No. | 1161628 |
Series | Protecta® Standard |
Size | M/L |
UNSPSC Code | 46182306 |