£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
A comfortable harness designed for operatives who spend long hours working at height and in exposed areas. Ventral front 'D' sit suspension with rear and side attachment. EN358, 361 & EN813.
Features:
-High tensile steel alloy fittings
-45mm water repellent polyester web material
-Front, rear, side and ventral attachment points
-Gear loops
-Adjustable height waist belt
-Leg support pads
-Quick click fittings on leg straps
Attribute | Value |
---|---|
Body Belt | Yes |
Brand | Ridgegear |
ECLASS Code | 40020102 |
MFR Part No. | RGH16 |
Size | One Size |
UNSPSC Code | 46182306 |