£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
The front and rear attachment points can be used as standard fall arrest points and the rescue strap can be used for lifting and lowering. The rescue strap can also be used in certain fall arrest situations. Improved with a new, additional D ring for rear attachment, longer webbing and refined hook and eye fastening that is easier to disband in the event of a rescue.
Features:
-Rear & front attachment point, Rescue strap, rip stitch indicators
-45mm water repellent polyester web material
-High tensile steel alloy fittings
-Accredited to EN 361:2002 & EN 1497:2007
-Weighs 1.2kg
Attribute | Value |
---|---|
Body Belt | No |
Brand | Ridgegear |
ECLASS Code | 40020102 |
Harness Points | 2 |
MFR Part No. | RGH5 |
Size | One Size |
UNSPSC Code | 46182306 |