£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Full-body harnesses distribute fall forces throughout the body, substantially reducing the chance of injury. In addition, the full-body harness keeps the worker suspended upright in the event of a fall and supported while awaiting rescue. Fully adjustable designs so one size fits all. Sliding back D-ring for a comfortable fit. Sub-pelvic strap keeps the wearer upright. 45mm chest strap with metal buckle. Titan™ harnesses are lightweight and manufactured from durable polyamide webbing for all day comfort and dependability. All Titan™ harnesses are CE Certified and conform to EN361 and, where necessary, EN358. They also meet applicable OSHA, ANSI and CSA standards and are rated at 310 lbs.
Attribute | Value |
---|---|
Body Belt | No |
Brand | Honeywell Miller |
ECLASS Code | 40020102 |
Harness Points | 2 |
MFR Part No. | 1011891 |
Series | Titan |
Size | One Size |
UNSPSC Code | 46182306 |