SKU:
MSA9671025D
MPN:
10211355
£384.00
Ex VAT
£460.80
Inc VAT
4 Variations Available
Product Details
Product Specification
V-FLEX Safety Harness featuring a patent-pending RaceFLEXâ„¢ buckle.
Features and Benefits
• RaceFLEX buckle allows for a close full body harness fit which is comfortable, eliminating the need for a bulky chest strap
• The shoulder padding responds to movement and conforms to the body, eliminating chafing and pressure points. It can be be easily removed for cleaning, extending the life of the harness
• Athletic cut which contours to the body and improves upper torso movement whilst working
• Adjustments made with a pull-down to allow quick and easy fir that will last throughout the work day
• Dedicated quick and easy attachment point for Personal Fall Limiters which allows the back D-Ring to remain free for other use
• 4 lanyard keepers - including 2 at the waist, reducing chaffing and increasing comfort by keeping lanyards away from under arms
• EN 361:2002 and EN 358:2018
Attribute | Value |
---|---|
Brand | MSA |
EAN | 0641817201282 |
ECLASS Code | 40020102 |
Harness Points | 3 |
MFR Part No. | 10211355 |
Size | XL |
UNSPSC Code | 46182306 |