SKU:
MRG9611223M
MPN:
F009100
£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
The best safety gloves for glass repair and replacement, the Fireblade™ FB1V provides a high level of protection against cuts and heat. The interior cotton liner allows for breathability and comfort, while the large sizes maintain flexibility and dexterity.
Features and Benefits
• Ideal for protection against sharp glass edges
• Protects against heat applications up to 350°C
• Extended cuff for arterial and forearm protection
Typical Applications
• Automotive
• Glass manufacture
• Maintenance
• Transport
Standards
• EN388 2.5.4.X.
• EN407 4.3.4.1.X.X.
• EN420:2003 + A1:2009
Notes
• Silicone-free
• Suitable for handwashing
• 7 gauge
• Knitwrist cuff style
• Length: 330mm
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Uncoated |
Colour | Yellow |
EAN | 3252449001873 |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 3 |
EN407 - c. Convective Heat | 4 |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | 1 |
Liner Material | Kevlar® |
Material | Kevlar® |
Maximum Compatible Temperature | 350°C |
MFR Part No. | FB1V00000 |
Series | FB1V Fireblade |
Size | 10 |
UNSPSC Code | 46181540 |