SKU:
CTL9620656G
MPN:
4150055
£12.99
Ex VAT
£15.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey Yellow |
Cuff Style | Knit |
EAN | 3603835300016 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Puncture | X |
EN388 Tear | 2 |
MFR Part No. | 4150055 |
Overall Length | 355mm |
Sleeve Material | Leather |
UNSPSC Code | 46181518 |