£297.00
Ex VAT
£356.40
Inc VAT
14 Variations Available
Product Details
Product Specification
The Flame Retardant Arc Rated Hi Viz Boilersuit with Class 2 Welding provides top-notch protection and functionality. Crafted from PFAS-free and inherent flame-retardant materials, this boilersuit incorporates Cantex Weld at the front to enhance protection against welding and grinding splashes. Meanwhile, Cantex Stretch at the back ensures flexibility and comfort, allowing unrestricted freedom of movement. Designed with convenience in mind, the boilersuit features a concealed front zip and press studs, along with two loops for communication equipment. The chest pockets include flaps, a tool strap, and a concealed keyring holder, offering practical storage solutions for work essentials. This boilersuit is a reliable choice for those requiring both safety and ease of use in their workwear.
Features and Benefits
• Adjustable cuffs with press studs, side pockets with flaps and hidden side access, kneepad pockets with two height placements, hip pockets with flaps, and a ruler pocket with a flap and reinforced bottom provide practicality for various tasks
• Elasticated waistband and contrast stitching contribute to both comfort and aesthetics
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue/Yellow |
Fit | Tall |
MFR Part No. | 5010 88 94 920 |
Product Type | Boilersuit |
Size | 4XL |
Standards Met | EN 13034 EN 61482-2 EN ISO 11612 A1+A2 B1 C1 E3 F1 |
UNSPSC Code | 46181531 |