£38.49
Ex VAT
£46.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
High density polyester polar fleeces. Complies with EN471.
Features:
-Two slanting front pockets with liners that are securely stitched to the bottom hem
-Draw cord at bottom hem
-Twin needle stitching at armhole seam
-Long sleeves with self elasticated cuffs
-Construction: 100% high density polyester fabric (300g)
-Reflective tape on body and arms
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Yellow |
EAN | 5030566013676 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyester |
MFR Part No. | CARSYM |
Series | Carnoustie |
Size | M |
Standards Met | EN471 |
UNSPSC Code | 46181531 |