£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Two layer Gore-Tex® two tone waterproof jacket. Two way interactive zip fastening with studded storm flap. Two lower pockets.
EN ISO 20471:2013 Class 3 & EN 343:2003 3:3
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Yellow/Navy Blue |
EAN | 5054011057169 |
ECLASS Code | 40010101 |
Material | Gore-Tex |
MFR Part No. | GB2FWTT |
Product Type | Jacket |
Size | M |
Standards Met | EN 343:2003/Class 3-3 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |