£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Bomber Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured from polyester hi-vis fabric, the hi-vis bomber jacket from Halo® is ideal for low-light applications. The PU coating provides a wind and waterproof layer to keep you dry and comfortable in poor weather conditions, while multiple inner and outer pockets provide ample secure storage.
Features and Benefits
• Lightweight construction for optimum range of movement whilst wearing
• Manufactured from polyester with a PU coating for durability and protection against adverse weather
• 2 Band & Brace design with reflective tape on the sleeves, body, shoulders and back to maintain good visibility in all lighting conditions
• Zipper closure zips up to the chin for enhanced neck protection
• Two external pockets, two inner pockets and one chest pocket provides excellent storage
• Wind flap with snapper closures prevents the ingress of wind and cold
• Machine washable for an extended product life
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 + A1:2016 Class 3
• EN 343:2003 3:1
• RIS-3279-Tom (Orange only)
Warnings
• Hearing and peripheral vision may be impaired when wearing the hood
Notes
• Keep the coat clean to ensure maximum visibility
• For full visibility, keep your coat buttoned at all times
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489592 |
ECLASS Code | 40010101 |
Fabric Weight | 180g/m² |
Gender | Unisex |
Material | Polyester |
Product Type | Bomber Jacket |
Size | L |
Standards Met | CE 0321 EN343:2003 3:1 EN ISO 20471:2013 + A1:2016 Class 3 |
UNSPSC Code | 46181531 |