Tranemo

Hi-Vis Parka Jacket, Yellow/Navy (4XL)

SKU:

TMO9624603U

MPN:

481846

£199.00

Ex VAT

£238.80

Inc VAT

OUT OF STOCK

    Product Details

    High-visibility parkas with taped seams and quilted lining.


    Features and Benefits:
    •Durable and versatile due to the two-way zip closing with storm flap and wind and waterproof construction (according to EN 343)
    •Comfortable thanks to the detachable hood, thin quilted lining and detachable lining with fleece in body and quilted sleeves
    •Ample storage due to chest pockets with velcro closing and keyring holder, two concealed pockets with zip, one for document/Ipad and one for mobile phone, inside pockets with zip and front pockets with flap
    •Additional versatility due to draw cords at the waist and bottom of the jacket, zip in access for back heat seal badges, adjustable cuffs and inside knitted wind-stopper


    Typical Applications:
    •Outdoor use
    •Construction
    •Traffic management


    Notes:
    •Certified for working conditions for 1h at -32°C or 8h at -19°C
    •The garment is tested in a 3 layer system together with basic underwear


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    ECLASS Code

    40010101

    Fabric Weight

    205g/m²

    Material

    Polyester

    MFR Part No.

    4818 46

    Product Type

    Coat

    Standards Met

    EN ISO 20471: CL.3, EN 343: 3.1, *EN 342: (4818+4826)

    UNSPSC Code

    46181531